Shop All Dollies
Cres Cor
501-D-EX Adjustable Dish Dolly
Mfr # 265501DEX
Zoro # G611589496
product price: $2,666.99
/ea
Free Shipping & Returns
$2,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Cres Cor 501-D-EX adjustable dish dolly provides a mobile space saving solution for storing plates at your busy buffet cafeteria restaurant or banquet facility. With its twelve adjustable hex rods this dish dolly can be modified to accept virtually any shape or size of dish on the market! A plastic coating around common points of contact provides added protection against dents and heavy duty 5'' swivel casters 2 with brakes provide excellent mobility even when the dolly is fully loaded.Overall Dimensions:Length: 27 1/8''Width: 27 1/8''Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 3 ft L, 6 in W, Nylon, Black (EET2-906CW-3)
- VESTIL 2 Step Polyethylene Nestable Yellow with Handrails Port 500lb Capacity (SPN-2-YL-HR-PO)
- CHICAGO HARDWARE Turnbuckle, Hook & Eye, Galv, 3/8 x 6 In (01715 2)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb, Standards: ICWM (26Y504)
- MAPP CASTER Heavy Duty Tri-Wheel Dolly with 3" Rubber Wheels - 840 Lbs Cap. (56403OH)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- GLOBAL INDUSTRIAL Hardwood Dolly - Open Deck, 24 x 16, 1000 Lb. Capacity (952150)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC5)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1830-9)
- EXTREME MAX Extreme Max 5800.2012 Economy Snowmobile Dolly System - Blue (5800.2012)
- Cres Cor Dollies