Shop All Dollies
Cres Cor
501-D Adjustable Dish Dolly for 4'' to 10 3/4'' Plates
Mfr # 265501D
Zoro # G711845904
product price: $2,666.99
/ea
Free Shipping & Returns
$2,666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Cres Cor 501-D adjustable dish dolly provides a mobile space saving solution for storing plates at your busy buffet cafeteria restaurant or banquet facility. The dish dolly's two adjustable sections can hold plates from 4'' to 7 1/4'' in diameter. Its two non-adjustable sections can hold plates from 9 7/8'' to 10 3/4'' in diameter.Heavy duty 5'' swivel casters 2 with brakes provide excellent mobility even when the Cres-Cor 501-D dish dolly is fully loaded. A plastic coating around common points of contact provides added protection against dents.Overall DimensionsLength: 23''Width: 23''Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 125 lb. (32J796)
- ZORO SELECT Cube Truck, 1 cu. yd., 600 lb. Cap, Blue (36FL19)
- ZORO SELECT Swivel Plate Caster, Rubber, 3 in, 100 lb, D (1UHH6)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (16EG04201R)
- ZEELINE Band Type Dolly with Phenolic Casters for Drum, 100- lbs (120)
- PROSOURCE Dolly Furn Poly 19.5X14.5In (PFD-1914)
- ORBIS Food Service Dolly, 500 lb. (NPL706 Dolly Black)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Rubber on Alum Wheels, 1,000 Lbs Cap. (B18305RAL)
- GLOBAL EQUIPMENT Drum Dolly for 30 Gallon Drum - Rubber Wheels 600 Lb. Capacity (101323)
- CHOICE GRAY Dish Rack and Glass Rack Dolly with 31'' Handle (176RKDOLLYH)
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- Cres Cor Hand Trucks & Dollies