Shop All Dollies
Cres Cor
501-7-240 Adjustable Dish Dolly for 6 7/8'' to 8 1/4'' Plates
Mfr # 2655017240
Zoro # G311589475
product price: $2,134.99
/ea
Free Shipping & Returns
$2,134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Cres Cor 501-7-240 adjustable dish dolly provides a mobile space saving solution for storing plates at your busy buffet cafeteria restaurant or banquet facility. Thanks to its two adjustable adapters the poker chip style Cres Cor 501-7-240 dish dolly can hold approximately 240 plates ranging from 6 7/8'' to 8 1/4'' in diameter. Heavy duty 5'' swivel casters 2 with brakes provide excellent mobility even when the Cres-Cor 501-7-240 dish dolly is fully loaded. A plastic coating around common points of contact provides added protection against dents.Overall DimensionsLength: 18 1/2''Width: 18 1/2''Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, 73x73 mm Plate, Swivel, 280 kg Cap, NBR Foot Pad, Ivory (GD-60-F-NYN)
- DAYTON Man. Pallet Lifter, 2200 lb., 21-1/4 in. W (2PLH9)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (32J993)
- DAYTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (29XP24)
- GLOBAL INDUSTRIAL Hardwood Dolly - Rubber Bumpered Ends Deck, 30 x 18, 1200 Lb. Capacity (952168B)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-1624-12)
- VESTIL Adj. Panel Dolly, 750 lb., Pneumatic (PLDL-HD-4-10PN)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/2" Polyolefin Whls, 2,400 Lbs Cap. (P2127AL-P-4)
- GROVES 72 L Glass Dolly (GD-72)
- MAPP CASTER Set of 4 Heavy Duty Tri-Wheel Dollies with 2" Wheels, 1,800 Lbs Cap. (56402OH-4)
- FLEMING SUPPLY Fleming Supply Portable Moving Dolly Rolling Square Cart with Wheels for Appliances and Furniture (239370AJX)
- Cres Cor Hand Trucks & Dollies