Shop All Dollies
Cres Cor
501-6-480 Adjustable Dish Dolly for 5 7/8'' to 7 1/8'' Plates
Mfr # 2655016480
Zoro # G511589466
product price: $2,597.99
/ea
Free Shipping & Returns
$2,597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Cres Cor 501-6-480 adjustable dish dolly provides a mobile space saving solution for storing plates at your busy buffet cafeteria restaurant or banquet facility. Thanks to its two adjustable adapters the poker chip style Cres Cor 501-6-480 dish dolly can hold approximately 480 plates ranging from 5 7/8'' to 6 3/4'' in diameter. Its corner sections will hold plates up to 7 1/8'' in diameter.Heavy duty 5'' swivel casters 2 with brakes provide excellent mobility even when the Cres-Cor 501-6-480 dish dolly is fully loaded. A plastic coating around common points of contact provides added protection against dents.Overall DimensionsLength: 23''Width: 23''Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20302ZN-TPR)
- DAYTON Festoon Hanger Bracket, C-Track (33N236)
- WARN INDUSTRIES WINCH ACCESSORIES, 12 VT MOTOR SVC PART (77892)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, Side Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK)B)
- DEWALT XL Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS201)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- ZORO SELECT Adjustable Dolly, Black, 18" Platform L (STF-1830MDAM)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/2" Polyolefin Whls, 2,400 Lbs Cap. (P2127AL-P-4)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC8)
- EFFIZIENT 23” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EL23201HDPEGEN)
- ZORO SELECT General Purpose Dolly, 24x16, Hardwood (48J062)
- Cres Cor Hand Trucks & Dollies