Shop All Dollies
Cres Cor
501-5-480 Adjustable Dish Dolly for 4 7/8'' to 6 3/8'' Plates
Mfr # 2655015480
Zoro # G511589497
Free Shipping & Returns
$2,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This Cres Cor 501-5-480 adjustable dish dolly provides a mobile space saving solution for storing plates at your busy buffet cafeteria restaurant or banquet facility. Thanks to its two adjustable adapters the poker chip style Cres Cor 501-5-480 dish dolly can hold approximately 480 plates ranging from 4 7/8'' to 5 3/4'' in diameter. Its corner sections will hold plates up to 6 3/8'' in diameter.Heavy duty 5'' swivel casters 2 with brakes provide excellent mobility even when the Cres-Cor 501-5-480 dish dolly is fully loaded. A plastic coating around common points of contact provides added protection against dents.Overall DimensionsLength: 20 3/4''Width: 20 3/4''Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO LIFT Endless Round Sling ENR7 X 22Ft. Cap. WLL 21200Lbs. (13121201A)
- LUXOR KwikBoost EdgePower™ Plastic Utility Cart Attachment Bracket (KBEP-BRKT-P)
- ZORO SELECT Solid Wheel, Centipede, 10-3/16" Dia. (53CM77)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Extra Large Plus (10.5 x 14.5) (XTN-100)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN4)
- HIRSH Cabinet Dolly, Lateral Files, Storage Cabinets, Adjustable (15030)
- GKS LIFTING AND MOVING SOLUTIONS GKS Perfekt Machinery Roller Dolly Swivel Plate, Steer Handle 13,200 Lb. Cap. (3-10209)
- FAIRBANKS General Purpose Dolly, 1600 lb. (AI-1627-4HR)
- EXTREME MAX Extreme Max 5800.2012 Economy Snowmobile Dolly System - Blue (5800.2012)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Rubber on Alum Wheels, 1,000 Lbs Cap. (B18305RAL)
- Cres Cor Hand Trucks & Dollies