Shop All Dollies
Cres Cor
501-13-180 Super Size Dish Dolly with Four Dividers
Mfr # 26550113180
Zoro # G111581730
Free Shipping & Returns
$2,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Perfect for buffets catering services cafeterias and more this Cres Cor 501-13-180 super size dish dolly makes it easy to move large stacks of dishes quickly and easily! This dolly features four dividers with plastic coating at key contact points to reduce the risk of chipping and it can accommodate up to 180 total plates or platters in 4 20'' stacks depending on the size of the dishware. Its low 32'' height also lets it fit under a standard 36'' counter for easy storage when not in use.- Accommodates 11 1/2'' to 13'' plates and platters; will hold up to 180 total plates depending on size- Protective plastic coating at key contact points on dividers prevents chipping- One-piece hi-tensile aluminum base with cross brace for added strength- Wide track caster placement for stability; 5'' swivel casters with sealed bearings to prevent rust; 2 casters with brakesOverall Dimensions:Length: 27 1/8''Width: 27 1/8''Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, ACCY KIT_AXON WIRED REMOTE (100963)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 1 in W, Nylon, Yellow (EE2801NTX8)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR69)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-5PUTS-1B)
- GAITHER TOOL CO Wheel Dolly with O-liner (G471105HD)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- VESTIL Alum, Channel Dolly, 2000 lb., 24W x 42L (ACP-2442-20)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2448-6SW)
- COOL KITCHEN 1500 LB Car Dolly (CO2224561)
- GROVES Sample Display Rack (SDR)
- GLOBAL INDUSTRIAL Hardwood Dolly - Solid Deck, 24 x 16, 1000 Lb. Capacity (952154)
- Cres Cor Hand Trucks & Dollies