Shop All Dollies
Cres Cor
501-10-480B Plate Cover Dolly with Four Dividers
Mfr # 26550110480B
Zoro # G111589491
product price: $2,965.99
/ea
Free Shipping & Returns
$2,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Perfect for banquets and catering operations of any size the Cres Cor 501-10-480B plate cover dolly makes it easy to move large stacks of plates both quickly and easily. This versatile dolly holds standard plate covers between 9 7/8'' and 11'' for effortless transport and storage.The unit boasts one-piece Hi-Tensile aluminum construction to withstand high volume use in any environment while protective plastic coating is fitted at each point of contact to protect the plates and covers. A total of four 5'' heavy-duty swivel casters including two with brakes provide exceptional mobility even when fully loaded. No-rust sealed bearings prevent ''wheel lock'' in wet settings ensuring the cart can also be moved through and around a dish room without worry. Additionally cross-brace reinforcement on the base provides added strength and the special wide track caster placement ensures stability at all times.Capable of holding up to a 32'' stack of banquet covers within each compartment the Cres Cor 501-10-480B plate cover dolly will be a welcome addition for your catering and serving staff.Overall Dimensions:Length: 23''Width: 23''Height: 44''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Trolley, Steel, 2000 lb. (PTF2010)
- COTTERMAN 80 in H Steel Tilt and Roll Ladder, 5 Steps, 450 lb Load Capacity (5TR26A6E10B8D3C1P6)
- VESTIL Lever Lft Hoist, 1000 lb. Cap., 5 ft. Lift, 1000 lb. Load Capacity, 5 ft Hoist Lift (VKX-10-5)
- SERVICE CASTER 5 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R520-PUR-RS)
- MAGLINER Caster Dolly, 2000 lb., 36"L, 21"W (CDC2136)
- ZORO SELECT Movers Dolly, 1000lb, 32x8-3/4x3-3/8x2x, PR (8E226)
- GROVES 48 L Window Dolly (WD-48)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- DEVAULT ENTERPRISES DeVault Standard Plant Dollies (DEV3000BNH)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF53)
- ZORO SELECT Cabinet Dolly, Cap 400 lb, 19-3/4x8, Steel (48J128)
- Cres Cor Hand Trucks & Dollies