Shop All Dollies
Cres Cor
501-10-240 Adjustable Dish Dolly for 9 7/8'' to 11'' Plates
Mfr # 26550110240
Zoro # G211941861
Free Shipping & Returns
$2,134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
This Cres Cor 501-10-240 adjustable dish dolly provides a mobile space saving solution for storing plates at your busy buffet cafeteria restaurant or banquet facility. Thanks to its two adjustable adapters the poker chip style Cres Cor 501-10-240 dish dolly can hold approximately 240 plates ranging from 9 7/8'' to 11'' in diameter.Heavy duty 5'' swivel casters 2 with brakes provide excellent mobility even when the Cres-Cor 501-10-240 dish dolly is fully loaded. A plastic coating around common points of contact provides added protection against dents.Overall DimensionsLength: 23''Width: 23''Height: 32''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAB)
- MIDWEST FASTENER 5/16" x 6-1/2" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52351)
- BULLDOG WINCH HD TJ Mounting Plate (20050)
- RUBBERMAID COMMERCIAL Caster Kit, PK4 (GRFG4436L80000)
- DEWALT XL Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS201)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Bulk Transport Bumper Truck, 2000 lb, Black (847BLK/PTB)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- MAPP CASTER Set of 4 Hvy Dty Tri-Wheel Dollies W/ 2" Rubber Wheels, 1,500 Lbs Cap. (P2127-4)
- EFFIZIENT 24” Plastic Dolly, HDPE, 2 rigid casters w/brake, 2 swivel casters (EF2400GEN)
- VESTIL Steel Dollies SDOL-2 - Set of 2 - 1000 Lb. Capacity per Set (SDOL-2)
- TIIGER TwoWheel Steerable Pole Dolly (1025A)
- Cres Cor Dollies