Shop All Food Service Carts
Cres Cor
252DR36 Pan Drying Rack
Mfr # 265252DR36
Zoro # G111633279
Free Shipping & Returns
$2,325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cres Cor
- MFR # 265252DR36
- Zoro # G111633279
- Country of Origin United States
- Category Food Service Carts
Description
Keep your pans neatly organized after cleaning with this Cres Cor 252DR36 pan drying rack! This drying rack can hold an impressive 36 18'' x 26'' pans on its Hi-Tensile aluminum wire grids. Its non-corrosive material ensures that wet pans can be placed directly on the rack after being washed so you don't have to do any extra steps in between. The extruded sidewalls interlock to hold the pans on 1 1/2'' centers for added strength.Not only is this pan great for drying it also offers exceptional storage space. Pans neatly line up next to each other on each shelf providing excellent organization while taking up a small footprint. Plus this rack provides mobility with its 4 5'' swivel casters 2 with brakes so you can store the rack anywhere that's most convenient or transport pans around your facility as needed.Overall Dimensions:Width: 21 5/16''Depth: 26 5/8''Height: 75 11/16''Interior Dimensions:Width: 18 1/8''Depth: 26''Height: 67 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT Commercial Microwave (SCM1000SS)
- T&S BRASS Hose (24", S/S) (-0024-H)
- DUKE Light, Pilot 230 Amber(eu) (215555)
- FOLLETT Nozzle, Compression Single Drain, 425 (01064674)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- BETTERBEDS Crosley Furniture Solid Granite Top Kitchen Cart-Island (BE802484)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 15-1/2"x24" (711)
- LAKESIDE Stainless Steel Utility Cart; 500 Lb Capacity, 3 Shelf, 18"x27" (422)
- LAKESIDE Safe Rim Stainless Steel Pellet, 9, 1/3" (7504)
- AMGOOD Stainless Steel Dining Cart, 3 Shelf Heavy Duty Utility Cart on Wheels, 34in L x 18in W (AMG RP3-2 CART)
- NEXEL Bakers Sheet Pan Rack, Economy, Knock Down, End Loading, Aluminum (PR2126)
- Cres Cor Food Service Carts