Shop All Desk Lamps
Creekwood Home
Traditional Standard Ceramic Dewdrop Table Desk Lamp with Matching Fabric Shade, Light Blue
Mfr # CWT-2000-LB
Zoro # G610916156
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creekwood Home
- MFR # CWT-2000-LB
- Zoro # G610916156
- UPC # 810137500249
- Country of Origin China
- Category Desk Lamps
Description
This traditionally designed table lamp is available in a smoothly painted finish of your choice, shaped similarly to a dewdrop and paired with a matching fabric drum shade. Due to its simplistic yet sophisticated design, this lamp is ideal for any space and many different styles of decor. Available in a variety of color options, this lamp is sure to suit your lighting and decor needs all in one!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT LED Vapor Tight Fixture, 4', 40W, 120-277V, 4000K, 4400 Lumens, (HG-L223-40W)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- WESTEK WALL PLT DUPLEX PLST BRZ (LCR-CDDO-DB)
- HALO Wall Wash With Baffle, 992 4" (992P)
- CREEKWOOD HOME Traditional Standard Ceramic Dewdrop Table Desk Lamp with Matching Fabric Shade, Green (CWT-2000-GR)
- CREEKWOOD HOME Priva 14.7in Contemporary Ceramic Stacking Stones Table Desk Lamp, Gray (CWT-2015-GY)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Hot Pink (CWT-2003-HP)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Yellow (CWT-2004-YL-2PK)
- CREEKWOOD HOME Traditional Ceramic Textured Imprint Winding Table Desk Lamp, Matching Empire Fabric Shade, Black (CWT-2002-BK)
- CREEKWOOD HOME Petite Ceramic Orb Base Bedside Table Desk Lamp Two Pack Set, Matching Drum Fabric Shade, Black (CWT-2004-BK-2PK)
- HASTINGS HOME Natural Sunlight Desk Lamp for Reading and Crafting, Adjustable Gooseneck, Home and Office, Black (787142IHX)
- Creekwood Home Desk Lamps