Shop All Recessed Lighting Trims
Cree
Reflector Ring
Mfr # CT6A
Zoro # G7568346
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Style - Recessed Down Light Reflector
- Trim Color - Recessed Down Light White
- Lighting Technology LED
- Description/Special Features Trim Accessory for Cree CR6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # CT6A
- Zoro # G7568346
- UPC # 813959011764
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 6 in |
Height | 7 1/2 in |
Length | 15 in |
Width | 7 in |
Nominal Size | 6" |
Details
Item - Recessed Down Light | LED Recessed Down Light Trim |
Trim Style - Recessed Down Light | Reflector |
Trim Color - Recessed Down Light | White |
Lighting Technology | LED |
Item | Reflector Ring |
Description/Special Features | Trim Accessory for Cree CR6 |
Trim Color | White |
Housing Material | Aluminum |
Warranty | 1 yr |
Fixture Type | Recessed Lighting |
Trim Style | Reflector |
Description
Reflector Ring, Lighting Technology LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21249)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- J.W. SPEAKER Lamp w/PE12015792, Blk, Spot Pttrn, 12/32V (1706821)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- CREE CR6 Trim, Flat Black (CT6BB)
- CREE Adapter Ring (GR8)
- JESCO Downlight 4 Square Trim BK for RLF4115 Light Engine (RLT-4106-BK)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 6-Pack (LR41021-6PK)
- JUNO LIGHTING Sloped Recessed Trim, 6in, Alum Reflector (602 CWH)
- ELCO LIGHTING 6 Airtight Smooth Metal Cone Reflector with Torsion Springs Trim" (ELM301W)
- ELCO LIGHTING 6 Adjustable Spot with Phenolic Baffle Trim" (EL1510B)
- Cree Recessed Lighting Trims