Shop All LED Retrofit Kits
Cree
Recessed Retrofit Housing, 6 in., 277V
Mfr # RR6-277V
Zoro # G7492554
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 5"
- Lighting Technology LED
- Voltage 277
- Standards cULus Listed, Damp Location Listed
- Voltage - Recessed Down Light 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # RR6-277V
- Zoro # G7492554
- UPC # 813959016561
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 5" |
Nominal Aperture Size | 5 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Retrofit Housing |
Lighting Technology | LED |
Voltage | 277 |
Standards | cULus Listed, Damp Location Listed |
Voltage - Recessed Down Light | 277V AC |
Item - Recessed Down Light | LED Recessed Down Light Housing |
Fixture Type - Recessed Down Light | New Construction |
Fixture Type | New Construction |
Insulation Type | IC |
Max. Wattage | 20 |
Max. Wattage - Recessed Down Light | 20.0 |
IC Rating - Recessed Down Light | IC |
Housing Material | Aluminum |
Description
Retrofit Housing, Recessed Lighting, IC Insulation Type, 6 In. Retrofit Housing with 277V Connector for Use with Cree LR6, LE6 and CR6 Family, 20 Max. Wattage, Number of Lamps 1, LED Lamp Type, 277 Voltage, Aluminum Housing Material, Standards cULus Listed, Damp Location Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23795-4PK)
- METALUX Wn Ser - 2 Lmp Rpl Lns (WN-2A-U)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 35K (S29837)
- ENERSYS/HAWKER Emergency Lighting Battery, LEAD-6-7 (LEAD-6-7)
- CREE Surface Mount Kit, For CR Light Engine (SMK-LE-L)
- CREE Recessed Retrofit Housing, 6 in., 120V (RR6)
- NICOR LIGHTING 4 In. Led Surface Mount Retrofit, White - 3000K (DLS4-3006-120-3K-WH)
- ILC Replacement For SATCO S11641 (S11641)
- ILC Replacement For EIKO XRURK0418W40BSYWD (XRURK04-18W40B-SYWD)
- LIGHT EFFICIENT DESIGN 30W SHOE BOX/WALL PACK RETROFIT, REPLACES UP TO 100W HID, E26, 3000K (LED-8087E30-G4)
- LITHONIA LIGHTING Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, , White (65BEMW-HL-SWW5-90CRI-M6)
- Cree LED Retrofit Kits