Shop All LED Retrofit Kits
Cree
Recessed Retrofit Housing, 6 in., 120V
Mfr # RR6
Zoro # G7593275
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 6"
- Lighting Technology LED
- Voltage 120
- Standards cULus Listed, Damp Location Listed
- Nominal Aperture Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # RR6
- Zoro # G7593275
- UPC # 813959010637
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6" |
Nominal Aperture Size | 6 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Retrofit Housing |
Lighting Technology | LED |
Voltage | 120 |
Standards | cULus Listed, Damp Location Listed |
Max. Wattage | 17.5 |
IC Rating - Recessed Down Light | Non-IC |
Insulation Type | Non-IC |
Item - Recessed Down Light | LED Recessed Down Light Housing |
Housing Material | Aluminum |
Fixture Type - Recessed Down Light | Remodel |
Max. Wattage - Recessed Down Light | 17.5 |
Fixture Type | Retrofit |
Voltage - Recessed Down Light | 120V AC |
Description
Retrofit Housing, Recessed Lighting, IC Insulation Type, 6 In. Retrofit Housing for Use with Cree LR6, LE6 and CR6 Family, 12 Max. Wattage, Number of Lamps 1, LED Lamp Type, 120 Voltage, Aluminum Housing Material, Standards cULus Listed, Damp Location Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/835/CVG)
- MR BEAMS Wireless Motion Sensing LED Step Light (MB530)
- HUBBELL LIGHTING Compass LED Emergency Light, Dual-Head, Self-Diagnostic (CU2SD)
- SIGNIFY T8 Fluorescent 30Pk (F17T8/TL835/ALTO)
- CREE Surface Mount Kit, For CR Light Engine (SMK-LE-L)
- SATCO 9 Watt LED Downlight Retrofit 5-6 Inches CCT Selectable Square White Finish 120 Volt (S11821R1)
- ASD LIGHTING Light, LED, Retrofit Kit, 7.5W, 4K (ASD-DL01D4-7.5W-40)
- FEIT ELECTRIC Enhance White 4 in. W LED Retrofit Kit 7.2 W (LEDG2R4/950CA)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- AFX Koren LED Undercabinet Light, 9", White (RFKIT22AJ)
- NICOR LIGHTING 4 In. Led Surface Mount Retrofit, White - 3000K (DLS4-3006-120-3K-WH)
- Cree LED Retrofit Kits