Shop All Recessed Light Housing
Cree
Recessed Housing, 6 in., 120V
Mfr # RC6
Zoro # G7566982
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Fixture Type - Recessed Down Light Remodel
- IC Rating - Recessed Down Light IC
- Max. Wattage - Recessed Down Light 8.8
- Voltage - Recessed Down Light 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # RC6
- Zoro # G7566982
- UPC # 813959010613
- Country of Origin Multiple
- Category Recessed Light Housing
Dimensions
Nominal Aperture Size | 6 in |
Nominal Size | 6" |
Manufacturers Warranty Length | 1 yr |
Details
Item - Recessed Down Light | LED Recessed Down Light Housing |
Fixture Type - Recessed Down Light | Remodel |
IC Rating - Recessed Down Light | IC |
Max. Wattage - Recessed Down Light | 8.8 |
Voltage - Recessed Down Light | 120V AC |
Lighting Technology | LED |
Housing Material | Aluminum |
Item | Recessed Housing |
Fixture Type | Retrofit |
Max. Wattage | 8.8 |
Standards | cULus Listed, Damp Location Listed |
Voltage | 120 |
Insulation Type | IC |
Description
Recessed Housing, Recessed Lighting, IC Insulation Type, 6 In. Recessed Housing for Use with Cree LR6, LE6 and CR6 Family, 12 Max. Wattage, Number of Lamps 1, LED Lamp Type, 120 Voltage, Aluminum Housing Material, Standards cULus Listed, Damp Location Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE TECHNOLOGIES Flat Panel Fixture (KT-BPLED50PS-24-8CSA-VDIM /G2)
- PEAK Peak Headlamp 9007 Hb5 (9007-BPP)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- ILC Replacement for Meiji Techno Ma275/05 replacement light bulb lamp (MA275/05 MEIJI TECHNO)
- HALO Coilex® Tapered Baffle, 5102 (5102WB)
- JUNO LIGHTING Round LED Recessed Downlight 6in., Tunab (WF6C RD TUWH MW M6)
- HALO Sld6Xjb Led (SLD6EXT)
- HALO Reflector Trim, 592 (592H)
- HALO Sld6Xjb Led (SLD606840WHJB)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R827K7)
- HALO H27Icat (H27ICAT)
- Cree Recessed Light Housing