Cree

Parking Canopy Light, 12860 lm, 120-277V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all LED Commercial Lights

Key Features

  • LED Replacement For 250 to 400W MH
  • Voltage 120-277
  • Lighting Certification DesignLights Consortium (DLC)
  • Watts 32kW
  • Color Temperature 5700K
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6"
Width 16 in
Height 18 in

Description

LED Parking Canopy Light, Color Temperature 5700K, Lumens 12,860 lm, Voltage 120-277, LED Replacement For 250 to 400W MH, Height 18 in, Width 16 in, Rated Life 100,000 hr, Fixture Housing Color White, Fixture Housing Material Aluminum, Lumens per Watt 150.4 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F, Standards Damp Location Listed, DLC, NSF, RoHS, UL Listed, Warranty 10 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products