Shop All Recessed Lighting Kits
Cree
Pan Conversion Kit, 6 in., 277V
Mfr # C6-277V-LSA
Zoro # G7502896
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Retrofit
- Watts 14.0 W
- Nominal Size 6 in
- Standards cULus Listed, Damp Location Listed
- Max. Wattage 14.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # C6-277V-LSA
- Zoro # G7502896
- UPC # 813959012471
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Nominal Size | 6 in |
Height | 7 1/2 in |
Width | 7 in |
Details
Fixture Type | Retrofit |
Watts | 14.0 W |
Standards | cULus Listed, Damp Location Listed |
Max. Wattage | 14.0 |
Housing Material | Aluminum |
Item | LED Pan Conversion Kit |
Insulation Type | IC and Non-IC |
Voltage | 277 |
Description
LED Pan Conversion Kit, Nominal Size 6 in, Voltage 277, Fixture Type Retrofit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- DIODE LED Color Chaning Tape Light, 24V, 20 ft. Spl w Plug In Adapter, Control (DI-KIT-24V-RGBW-PG96)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- CREE Pan Conversion Kit, 6 in., 120V (C6-120V-LSA)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED56HOJBX6WYCA)
- LIGHTOLIER Round Downlight, 900 lm, 4000K, Alum., 7" (S7R840K10AL)
- HALO Recessed Retrofit Baffle 5 (LT560WH6930R)
- PORTOR 4in. LED Slim Square DownLight, CCT Selector (PT-DLS2-S-4I-9W-5CCT)
- PORTOR 6in LED Round Can-less Gimbal DownLight, CCT Selector (PT-DLG2-R-6I-18W-5CCT)
- DALS LIGHTING Element 4-Inch Round Indoor/Outdoor Regressed Down Light (RGR4-CC-WH)
- Cree Recessed Lighting Kits