Shop All Recessed Lighting Trims
Cree
Pan Conversion Kit, 6 in., 120V
Mfr # C6-GU24
Zoro # G7594623
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ceiling Opening Required (In.) 6
- Length (In.) 15
- Actual O.D. (In.) 5-1/2
- Insulation Type IC and Non-IC
- Fixture Type Recessed Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # C6-GU24
- Zoro # G7594623
- UPC # 813959010606
- Country of Origin China
- Category Recessed Lighting Trims
Dimensions
Length (In.) | 15 |
Width (In.) | 7 |
Height (In.) | 7-1/2 |
Details
Ceiling Opening Required (In.) | 6 |
Actual O.D. (In.) | 5-1/2 |
Insulation Type | IC and Non-IC |
Fixture Type | Recessed Lighting |
Voltage | 120 |
Number of Lamps | 1 |
Item | Pan Conversion Kit |
Housing Material | Aluminum |
Standards | cETLus Listed, Damp Location Listed |
Lamp Type | Led |
Description/Special Features | Recessed Pan Conversion Kit with GU24 Socket for Use with Cree LR6, LE6 and CR6 Family |
Description
Pan Conversion Kit, Voltage 120, Fixture Type Recessed Lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- IOTA LED Emergency Driver, 1 9/50"H, 14 17/25"L (ILBLP CP15 HE SD B M9)
- SIGNIFY Circular Fluorescent Lamp, 12" Bulb Dia. (FC12T9/SOFTWHITE/32W/12 12PK)
- SATCO Bulb, LED, 15.5W, A19, Medium, 40K, Dim, 4PK (S11424)
- CREE CR6 Trim, Flat Black (CT6BB)
- CREE Adapter Ring (GR8)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985W)
- THOMAS Recessed Color Not Specified (TRM30)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- SYLVANIA Trim, LED, Aluminum, 6" Size, Dark Bronze (74996)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-21)
- Cree Recessed Lighting Trims