Shop All Outdoor Lighting Accessories
This Product is Discontinued
Cree
Mount Arm, 24 in. L, Gray Housing (Discontinued)
Mfr # RUL-ARM24
Zoro # G4017329
This Product is Discontinued
Key Features
- For Use With RUL Series LED Rural Utility Luminaire
- Length 24 in
- Housing Finish Gray
- Warranty 7 yr
- Housing Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cree
- MFR # RUL-ARM24
- Zoro # G4017329
- UPC # 849665006732
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 24 in |
Details
Item | Mount Arm |
For Use With | RUL Series LED Rural Utility Luminaire |
Housing Finish | Gray |
Warranty | 7 yr |
Housing Material | Aluminum |
Accessory Type | Mount Arm |
Description
Mount Arm, For Use With RUL Series LED Rural Utility Luminaire, Warranty 7 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.