Shop All Site & Roadway Lighting
This Product is Discontinued
Cree
LED Street Light, 42W, Type II, 3648 lm (Discontinued)
Mfr # BXSPR-A-0-1-F-C-U-S
Zoro # G1983320
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Length 22 1/4 in
- Max. Fixture Wattage 42.0
- Watts 42
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
- Lumens Per Watt 86.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # BXSPR-A-0-1-F-C-U-S
- Zoro # G1983320
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Fixture Length | 22 1/4 in |
Fixture Width | 9 3/4 in |
Fixture Height | 5 in |
Width | 9 3/4 in |
Height | 5 in |
Description
Parking Lot Light Fixture, Mount Type Tenon, Lumens 3,648 lm, Fixture Wattage 42 W, Light Distribution Shape Type II, LED Replacement For 70W HPS/MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 5 in, Width 9 3/4 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 86.9 lm/W, Max. Operating Temp. 50 Degrees C, Min. Operating Temp. -40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.