Shop All LED Outdoor Lighting
This Product is Discontinued
Cree
LED Rural Utility Luminaire, 4000K, Gray (Discontinued)
Mfr # RULHT5MEC40K-12UFNES
Zoro # G4017338
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Temp. 4000K
- Fixture Voltage 120V
- LED Replacement For 70 to 100W HPS/100 to 175W MV
- Housing Finish Unfinished
- Watts 50W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # RULHT5MEC40K-12UFNES
- Zoro # G4017338
- UPC # 849665007463
- Country of Origin United States
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 15 in |
Fixture Height | 3 3/4 in |
Fixture Width | 7 in |
Height | 3 3/4 in |
Width | 7 in |
Description
Parking Lot Light Fixture, Mount Type Tenon, Lumens 5,680 lm, Fixture Wattage 50 W, Light Distribution Shape Type V, LED Replacement For 70 to 100W HPS/100 to 175W MV, Fixture Sensor Type Photocell Receptacle, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120V AC, Height 3 3/4 in, Width 7 in, Rated Life 50,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Lumens per Watt 113.6 lm/W, Max. Operating Temp. 25 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.