Shop All LED Troffers
Cree
LED Retrofit Kit, Troffer, 2L, 44 In, 3500K
Mfr # UR2-48-45L-35K-S-FD
Zoro # G5177401
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277
- Watts 44
- Lighting Certification DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cree
- MFR # UR2-48-45L-35K-S-FD
- Zoro # G5177401
- UPC # 810048024476
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Fixture Width | 1 1/4 in |
Fixture Height | 1 1/4 in |
Fixture Length | 44 in |
Description
Troffer Fixture Retrofit Kit, Nominal Size - Fixtures 1 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, 4500 Lumens, Color Temperature 3500 K, Color Rendering Index 80.0, Max. Fixture Wattage 44.0, Lumens per Watt 102.0, Fixture Voltage 120 to 277, Fixture Length 44 in, Fixture Width 1 1/4 in, Fixture Height 1 1/4 in, Fixture Warranty 7 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hosobuchi 30W 120v DCB 1/3 Silvered replacement light bulb lamp (30W 120V DCB 1/3 SILVERED HOSOBUCHI)
- POLYMERSHAPES Light Panel, 0.305x23 3/4x47 3/4In, PK5 (4VZJ1)
- SATCO Bulb, Incandescent, 20W, T6 1/2, Intermediate Base, Tubular (S3280)
- LUMARK Crosstour Led Floodlight Kit (XTORFLD-KNC)
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- MAXLITE Control Node, Round, Motion Sensor, White (CN-RDMSW)
- LIVEX LIGHTING Monterey 2 Light White Outdoor Wall Lantern (2251-03)
- PRESCOLITE LED Nightlight, 2W, 85 CRI, 5-3/8" Lx7/8" W (NW-H-1-WH)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 47W, 120-277V (2GTL 4 48L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 35W, 120-277V (2GTL 2 33L EZ1 LP840)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- Cree LED Troffers