Shop All LED Troffers
Cree
LED Recessed Troffer, 4000K, 40W, 120-277V
Mfr # CR14-40L-40K-S-EB14
Zoro # G5882414
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277VAC
- Lighting Certification DesignLights Consortium (DLC)
- Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # CR14-40L-40K-S-EB14
- Zoro # G5882414
- UPC # 813959016226
- Country of Origin United States
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Fixture Height | 4 1/2 in |
Fixture Width | 11 3/4 in |
Fixture Length | 47 3/4 in |
Description
Recessed Troffer, Nominal Size - Fixtures 1 ft x 4 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 4,000 lm Lumens, Color Temperature 4,000 K, Color Rendering Index 90.0, Max. Fixture Wattage 40.0 W, Lumens per Watt 100.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 47 3/4 in, Fixture Width 11 3/4 in, Fixture Height 4 1/2 in, LED Replacement For 3 Lamp LFL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Quartz Metal Halide HID Bulb, 250W, 4000K (M250/U/ED28)
- GE LAMPS LED Bulb A15, 3 1/2 in L, 3.5 W, PK2 (LED4DFA15-W-2PK)
- ILC Replacement for SLI Sylvania Lighting 50r20/yellow replacement light bulb lamp (50R20/YELLOW SLI SYLVANIA LIGHTING)
- HALO Baffle Trim, 693 (693TBZB)
- CREE Surface Mount Kit, For CR22 Troffers (SMK-CR22)
- LITHONIA LIGHTING LED Troffer Kit, 3500K, 2x2 (2VTL2RT 33L ADP EZ1 LP835)
- SATCO NUVO LED 1 ft. Connectable Strip 12W 4000K White Finish 120V (65-1102)
- LITHONIA LIGHTING LED Flat Panel, 3361 lm, Max Fixture 26.0 (EPANL 2X2 3400LMHE 80CRI 40KMIN10ZTMVOLT)
- LUMINATION LED Recessed Troffer, 4000K, 23-13/16in.L (LET22A040MMT40VQLTWHTEEL)
- LIVEX LIGHTING Mansfield 2 Light Antique Brass Outdoor Post Top Lantern (2166-01)
- LIVEX LIGHTING Monterey 3 Light Black Outdoor Pendant L (2355-04)
- Cree LED Troffers