Shop All LED Troffers
This Product is Discontinued
Cree
LED Recessed Troffer, 3500K, 44W, 120-277V (Discontinued)
Mfr # CR24-40L-35K-S-HD
Zoro # G5173052
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120 to 277VAC
- Watts 44
- Dimmable Yes
- Lumens 4,000 lm
- Color Temperature 3,500 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # CR24-40L-35K-S-HD
- Zoro # G5173052
- UPC # 810048022427
- Country of Origin United States
- Category LED Troffers
Dimensions
Fixture Width | 23 45/64 in |
Fixture Height | 4 3/4 in |
Fixture Length | 47 45/64 in |
Details
Item | LED Recessed Troffer |
Voltage | 120 to 277VAC |
Watts | 44 |
Dimmable | Yes |
Lumens | 4,000 lm |
Color Temperature | 3,500 K |
Color Rendering Index | 80.0 |
Green Certification or Other Recognition | DesignLights Consortium (DLC)(R) Listed |
Color Temp. | 3500K |
Fixture Voltage | 120 to 277 |
Design | Architectural Troffer |
Standards | cULus Listed for Damp Locations, DLC Qualified |
Lumens Per Watt | 90.0 |
Fixture Warranty | 10 yr |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
LED Replacement For | 3 Lamp LFL |
CRI | 80 |
Fixture Rated Life | 50,000 hr |
Fixture Temp. Range | 0 Degrees to 35 Degrees C |
Lumens per Watt | 90.0 lm/W |
Description
LED Recessed Troffer, Dimmable Yes, 4,000 lm Lumens, Color Temperature 3,500 K, Color Rendering Index 80.0, Lumens per Watt 90.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 47 45/64 in, Fixture Width 23 45/64 in, Fixture Height 4 3/4 in, LED Replacement For 3 Lamp LFL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.