Shop All LED Troffers
This Product is Discontinued
Cree
LED Recessed Troffer, 3500K, 35W, 120-277V (Discontinued)
Mfr # CR22-32L-35K-10V
Zoro # G5034854
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277VAC
- Lighting Certification DesignLights Consortium (DLC)
- Watts 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # CR22-32L-35K-10V
- Zoro # G5034854
- UPC # 813959012570
- Country of Origin United States
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 4 3/4 in |
Fixture Width | 23 45/64 in |
Fixture Length | 23 45/64 in |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Lamp Type - Fixtures Integrated LED, Dimmable Yes, 3,200 lm Lumens, Color Temperature 3,500 K, Color Rendering Index 90.0, Max. Fixture Wattage 35.0 W, Lumens per Watt 90.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 23 45/64 in, Fixture Width 23 45/64 in, Fixture Height 4 3/4 in, LED Replacement For U-Bend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.