Shop All LED Troffers
This Product is Discontinued
Cree
LED Recessed Troffer, 25.6W, 3200 Lumens (Discontinued)
Mfr # ZR22C-32L-40K-10V-FD
Zoro # G1929827
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC) Premium
- Lamp Type - Fixtures Integrated LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # ZR22C-32L-40K-10V-FD
- Zoro # G1929827
- UPC # 849665014744
- Country of Origin Unknown
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 24 in |
Fixture Width | 24 in |
Fixture Height | 4 in |
Description
Recessed Troffer, Nominal Size - Fixtures 2 ft x 2 ft, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC) Premium, Lamp Type - Fixtures Integrated LED, Dimmable Yes, 3,200 lm Lumens, Color Temperature 4,000 K, Color Rendering Index 80.0, Max. Fixture Wattage 25.6 W, Lumens per Watt 125.0 lm/W, Fixture Voltage 120 to 277, Fixture Rated Life 50,000 hr, Fixture Length 24 in, Fixture Width 24 in, Fixture Height 4 in, LED Replacement For U-Bend, Emergency Back Up Battery No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.