Shop All LED Light Bulbs
This Product is Discontinued
Cree
LED, LM16, Lamp, 3000k, 40 deg. (Discontinued)
Mfr # LM16-35-30K-40D
Zoro # G1511288
This Product is Discontinued
Key Features
- Bulb Base Type GU5.3
- Bulb Color Temp. 3000K
- Bulb Housing Die-Cast Aluminum
- Bulb Shape LM16
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # LM16-35-30K-40D
- Zoro # G1511288
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 3000K |
Bulb Housing | Die-Cast Aluminum |
Bulb Shape | LM16 |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 40 Degrees Beam Angle |
Type | Trackheads and Recessed |
Voltage | 12V AC |
Watts | 35W |
Light Technology | LED |
Item | Compact LED Bulb |
Average Bulb Life | 25,000 hr. |
Dimming Method | No Dimming |
Dimming Type | No Dimming |
Description
LED,LM16,Lamp,3000k,40 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.