Shop All LED Luminaires
Cree
LED Linear Luminaire, Emergency Backup
Mfr # LS4-25L-35K-10V-EB14
Zoro # G3722297
product price: $255.59
/ea
Free Shipping & Returns
$255.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 2,500 lm
- Rated Life 50,000 hr.
- Lumens Per Watt 109.0
- Warranty 10 yr.
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # LS4-25L-35K-10V-EB14
- Zoro # G3722297
- UPC # 849665003649
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Length | 48" |
Width | 2-1/2" |
Height | 3" |
Details
Lumens | 2,500 lm |
Rated Life | 50,000 hr. |
Lumens Per Watt | 109.0 |
Item | LED Linear Luminaire |
Warranty | 10 yr. |
Emergency Back Up Battery | Yes |
Standards | UL Listed |
Temp. Range | -28 Degrees to 35 Degrees C |
Voltage | 120 to 277 |
Number of Light Bars | 1 |
LED Replacement For | 2 Lamp LFL |
Dimmable / Non-Dimmable | Dimmable |
Color Temperature | 3500K |
Lumens per Watt | 109 lm/W |
Shop By | Closeouts |
Description
2,500 lm Lumens, Color Temperature 3500K, Lumens per Watt 109 lm/W, Number of Light Bars 1, LED Replacement For 2 Lamp LFL, Standards UL Listed, LED Linear Luminaire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Slyde Plus 300 Lumens LED Work Light Flashlight LED AAA Black (NE4678)
- CELEBRATIONS Gold LED C6 Blue 100 ct String Christmas Lights 33 ft. (44528-71)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- COAST CUTLERY G22 BLK LED Pen Light (30118)
- NUVO LIGHTING Glamour LED 13 in. Flush Mount - Brushed Nickel - CCT Select 3/4/5K (62/1636)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- UFO-LIGHTING 2x2 LED Light Panel, Adjustable Wattage and Color Temperature (HG-GRUL40W)
- COOPER CHAMP SERIES LUMINAIRE 100W 120/277/347V-AC LIGHT FIXTURE (VMVC100/TT)
- LUMINATION LED Recessed Troffer, 70W, 7200 lm (LVT24B072MM850VQLTWHTE)
- ILC Replacement For EIKO, SLM2240A0840HD (SLM22-40/A0/840-H-D)
- PANELS 2x2 LED Back-Lit Panel, Selectable Wattage & CCT 30/35/40K, White, w/ EM Battery (NPDBLSW-E22/334WEM)
- Cree LED Luminaires