Shop All LED Luminaires
This Product is Discontinued
Cree
LED Linear Luminaire, 8000 lm, 4000K (Discontinued)
Mfr # LS8-80L-40K-10V
Zoro # G3957515
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Length 96"
- Warranty 10 yr.
- Emergency Back Up Battery No
- Color Temperature 4000K
- Rated Life 50,000 hr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cree
- MFR # LS8-80L-40K-10V
- Zoro # G3957515
- UPC # 810048027446
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Length | 96" |
Width | 2-1/2" |
Height | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Warranty | 10 yr. |
Emergency Back Up Battery | No |
Color Temperature | 4000K |
Rated Life | 50,000 hr. |
LED Replacement For | 2 Lamp LFL |
Lumens Per Watt | 91.0 |
Temp. Range | -28 Degrees to 35 Degrees C |
Voltage | 120 to 277 |
Item | LED Linear Luminaire |
Standards | UL Listed |
Lumens | 8,000 lm |
Dimmable / Non-Dimmable | Dimmable |
Number of Light Bars | 1 |
Lumens per Watt | 91 lm/W |
Description
8,000 lm Lumens, Color Temperature 4000K, Lumens per Watt 91 lm/W, Number of Light Bars 1, LED Replacement For 2 Lamp LFL, Standards UL Listed, LED Linear Luminaire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.