Shop All LED Luminaires
This Product is Discontinued
Cree
LED Linear Luminaire, 44W, 90 lm (Discontinued)
Mfr # LS4-40L-40K-10V
Zoro # G3957558
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Light Bars 1
- Warranty 10 yr.
- Lumens 4,000 lm
- Color Temperature 4000K
- Emergency Back Up Battery No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cree
- MFR # LS4-40L-40K-10V
- Zoro # G3957558
- UPC # 810048027361
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Width | 2-1/2" |
Length | 48" |
Height | 3" |
Details
Number of Light Bars | 1 |
Warranty | 10 yr. |
Lumens | 4,000 lm |
Color Temperature | 4000K |
Emergency Back Up Battery | No |
Rated Life | 50,000 hr. |
Dimmable / Non-Dimmable | Dimmable |
Voltage | 120 to 277 |
Lumens Per Watt | 90.0 |
LED Replacement For | 2 Lamp LFL |
Temp. Range | -28 Degrees to 35 Degrees C |
Standards | UL Listed |
Item | LED Linear Luminaire |
Lumens per Watt | 90 lm/W |
Description
4,000 lm Lumens, Color Temperature 4000K, Lumens per Watt 90 lm/W, Number of Light Bars 1, LED Replacement For 2 Lamp LFL, Standards UL Listed, LED Linear Luminaire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.