Shop All LED Luminaires
This Product is Discontinued
Cree
LED Linear Luminaire, 4000K (Discontinued)
Mfr # LS4-25L-40K-10V
Zoro # G3722288
Free Shipping & Returns
This Product is Discontinued
Key Features
- Warranty 10 yr.
- Height 3"
- LED Replacement For 2 Lamp LFL
- Width 2-1/2"
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # LS4-25L-40K-10V
- Zoro # G3722288
- UPC # 849665003595
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Height | 3" |
Width | 2-1/2" |
Length | 48" |
Details
Warranty | 10 yr. |
LED Replacement For | 2 Lamp LFL |
Color Temperature | 4000K |
Emergency Back Up Battery | No |
Rated Life | 50,000 hr. |
Voltage | 120 to 277 |
Lumens | 2,500 lm |
Item | LED Linear Luminaire |
Lumens Per Watt | 109.0 |
Number of Light Bars | 1 |
Temp. Range | -28 Degrees to 35 Degrees C |
Standards | UL Listed |
Dimmable / Non-Dimmable | Dimmable |
Lumens per Watt | 109 lm/W |
Description
2,500 lm Lumens, Color Temperature 4000K, Lumens per Watt 109 lm/W, Number of Light Bars 1, LED Replacement For 2 Lamp LFL, Standards UL Listed, LED Linear Luminaire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.