Shop All Recessed Troffer Lights
This Product is Discontinued
Cree
LED Light Engine, 4000K, 4000L, 44W (Discontinued)
Mfr # CR-LE-40L-40K-S
Zoro # G5035572
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards cULus Listed for damp locations, DLC Qualified
- Color Temp. 4000K
- Fixture Voltage 120 to 277
- LED Replacement For 3 Lamp LFL
- Green Certification or Other Recognition DesignLights Consortium (DLC)(R) Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cree
- MFR # CR-LE-40L-40K-S
- Zoro # G5035572
- UPC # 813959013133
- Country of Origin United States
- Category Recessed Troffer Lights
Dimensions
Fixture Width | 12" |
Fixture Length | 48" |
Details
Standards | cULus Listed for damp locations, DLC Qualified |
Color Temp. | 4000K |
Fixture Voltage | 120 to 277 |
LED Replacement For | 3 Lamp LFL |
Green Certification or Other Recognition | DesignLights Consortium (DLC)(R) Listed |
Watts | 44 |
Dimmable | Yes |
Lumens Per Watt | 90.0 |
CRI | 90 |
Fixture Rated Life | 50,000 hr |
Fixture Temp. Range | 0 Degrees to 35 Degrees C |
Lumens | 4,000 lm |
Fixture Warranty | 10 yr |
Color Temperature | 4000K |
Item | LED Light Engine |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Voltage | 120 to 277 |
Lumens per Watt | 90 lm/W |
Warranty | 10 Year |
Rated Life | 50,000 hr. |
Description
Fixture Voltage 120 to 277, 4,000 lm Lumens, Color Temperature 4000K, Dimmable Yes, Lumens per Watt 90 lm/W, Fixture Rated Life 50,000 hr, Fixture Temp. Range 0 Degrees to 35 Degrees C, Fixture Warranty 10 yr, LED Replacement For 3 Lamp LFL, Standards cULus Listed for damp locations, DLC Qualified, LED Light Engine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.