Shop All LED Bay Lights
Cree
LED High Bay Fixture, 27200 lm, 142W, 5000K
Mfr # KBL-B-UV-18L-50K-8-UH-10V
Zoro # G5512503
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height Variable Mounting Height
- Lighting Technology LED
- Lumens 18,000 lm
- Light Distribution General
- Fixture Voltage 347 to 480
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cree
- MFR # KBL-B-UV-18L-50K-8-UH-10V
- Zoro # G5512503
- UPC # 849665019558
- Country of Origin United States
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | Variable Mounting Height |
Fixture Width | 16 29/32 in |
Fixture Length | 16 29/32 in |
Fixture Height | 8 1/2 in |
Overall Height | 7 1/2 in |
Cord Length | 6 ft |
Overall Width | 410 mm |
Overall Length | 16 in |
Description
LED High Bay Fixture, Ballast Type Not Applicable, Bay Light Type High Bay, Color Temperature 5000K, Overall Height 7 1/2 in, Lamp Type Integrated LED, LED Replacement For 250W, 400W MH/HPS, Overall Length 16 in, Lighting Technology LED, Lumens 18,000 lm, Number of Bulbs Not Applicable, Rated Life 100,000 hr, Series KBL, 120 to 277V, Overall Width 410 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount Sensor 7W 4000K Rnd 6In White White Frosted Shd (6111800)
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- ADVANCE Ballast Elec 1-2 T12 (ICN2S40N35I)
- EXO Photocontrol, 3" L x 3" W x 2" H (PTL-8)
- COAST PRODUCTS PX100 UV LED Scorpion light (21134)
- DESIGNERS FOUNTAIN 2 ft 320-Watt Equivalent Integrated LED White Backlit High Bay Hanging Light with 19900 Lumens 5000K (HB2B19DMP50)
- PALISADE Trim Kit 94"L in Ashen Slate (6 Pieces) (17300)
- UFO-LIGHTING 200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-200W)
- LITHONIA LIGHTING LED Low Bay Fixture, Cord, 120 to 277V (MSL 4000LM L/LV MVOLT EZ1 40K 80CRI WH)
- LITHONIA LIGHTING LED High Bay, 5000K, 24000lm, 250W, 120/277V (JHBL24000LMGLWDMVOLTGZ1050K70CRIDWHXD)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- Cree LED Bay Lights