Shop All Electronic LED Drivers
This Product is Discontinued
Cree
LED Driver, 48in.Lx1-1/4in.W, 44W Output (Discontinued)
Mfr # UR2-48-45L-S-FD-DR
Zoro # G1966102
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Output 44W
- Output Current 0.25mA
- Input Current 0.25mA
- Input Power 44 W
- Output Voltage 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # UR2-48-45L-S-FD-DR
- Zoro # G1966102
- UPC # 810048027187
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Width | 1 1/4 in |
Length | 48 in |
Height | 1 1/4 in |
Details
Power Output | 44W |
Output Current | 0.25mA |
Input Current | 0.25mA |
Input Power | 44 W |
Output Voltage | 30V DC |
Input Voltage | 120 to 277V AC |
Ambient Temp. Range | 0 Degrees to 95 Degrees F |
Environmental Rating | Damp Location |
Power Factor | 0.9 |
Item | LED Driver |
Number of Fixtures | 1 |
Description
LED Driver, 120 to 277V AC Input Voltage, 30V DC Output Voltage, 0.25mA Input Current, 0.25mA Output Current, 44 W Input Power, 44W Power Output, 48 in Length, 1 1/4 in Width, 1 1/4 in Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.