Shop All Electronic LED Drivers
Cree
LED Driver, 24 in. L x 1-1/4 in. W
Mfr # UR2-24-36L-S-FD-DR
Zoro # G1966111
product price: $32.26
/ea
$32.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 36W
- Output Current 0.25mA
- Input Current 0.25mA
- Input Power 36 W
- Output Voltage 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # UR2-24-36L-S-FD-DR
- Zoro # G1966111
- UPC # 810048027170
- Country of Origin Mexico
- Category Electronic LED Drivers
Dimensions
Height | 1 1/4 in |
Width | 1 1/4 in |
Length | 24 in |
Details
Power Output | 36W |
Output Current | 0.25mA |
Input Current | 0.25mA |
Input Power | 36 W |
Output Voltage | 30V DC |
Input Voltage | 120 to 277V AC |
Ambient Temp. Range | 0 Degrees to 95 Degrees F |
Environmental Rating | Damp Location |
Item | LED Driver |
Power Factor | 0.9 |
Number of Fixtures | 1 |
Shop By | Closeouts |
Description
LED Driver, 120 to 277V AC Input Voltage, 30V DC Output Voltage, 0.25mA Input Current, 0.25mA Output Current, 36 W Input Power, 36W Power Output, 24 in Length, 1 1/4 in Width, 1 1/4 in Height
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21355)
- CONSTANT POWER LED EMERGENCY LED Emergency Driver, 5W, 90 min. (FHSCPUNV5WL)
- FEIT ELECTRIC LED DIM G8 T4 WW 20W (BP20G8/830/LED)
- PRINCETON TEC Princeton Tec Apex LED Headlamp - Black/Grey (APX21-BK/DK)
- DIODE LED VLM Constant Voltage Driver - 24V, 60W (VLM60W-24)
- FULHAM FIREHORSE CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV210P60L)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 20W, 12V (DI-TD-12V-20W)
- ELCO LIGHTING LED Puck Lights Driver (DRV3W)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-75-UV-PS1400-54-VDIM-LM2)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-50-UV-SC1400-56-VDIM-U7-CP)
- FULHAM FIREHORSE CC LED PD, 40W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-40E)
- Cree Electronic LED Drivers