Shop All Recessed Lighting Kits
This Product is Discontinued
Cree
LED Downlight Retrofit Kit, GU24 Base (Discontinued)
Mfr # LR6-10L-35K-GU24
Zoro # G3721789
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dimmable / Non-Dimmable Dimmable
- LED Replacement For 120W HAL
- Color Temperature 3,500 K
- Length 7 15/32 in
- Height 5 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # LR6-10L-35K-GU24
- Zoro # G3721789
- UPC # 849665005773
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 7 15/32 in |
Height | 5 11/64 in |
Width | 7 15/32 in |
Nominal Size | 6 in |
Details
Dimmable / Non-Dimmable | Dimmable |
LED Replacement For | 120W HAL |
Color Temperature | 3,500 K |
Lumens | 1050 |
Standards | UL Listed |
Watts | 10.5 W |
Kit Contents | LED Light Engine |
Socket Type | GU24 Base |
Color Temp. | 3500K |
Trim Color | White |
Temp. Range | -25 Degrees to 35 Degrees C |
Item | LED Downlight Retrofit Kit |
Warranty | 10 yr |
Lumens Per Watt | 100.0 |
Reflector or Baffle Color | White Reflector |
Rated Life | 50,000 hr |
CRI | 90 |
Voltage | 120 |
Lumens per Watt | 100.0 lm/W |
Description
LED Downlight Retrofit Kit, Nominal Size 6 in, Color Temperature 3,500 K, Trim Color White, LED Replacement For 120W HAL, Voltage 120
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.