Cree

LED Canopy Light, 5700K, 2 in. H, 140 Watts (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Site & Roadway Lighting

Key Features

  • CRI 70
  • Light Distribution Flat Glass Lens
  • Rated Life 50,000 hr
  • Width 15 in
  • LED Replacement For 320W/400W PMH/MH
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 15 in
Length 15"
Height 2 in
Fixture Height 2 in
Fixture Width 15 in
Depth 2 in

Description

Canopy Light, Color Temperature 5700K, Color Rendering Index 70, Lumens 20,080 lm, Fixture Wattage 145 W, Voltage 120-277V AC, LED Replacement For 320W/400W PMH/MH, Light Technology LED, Fixture Shape Square, Height 2 in, Width 15 in, Depth 2 in, Rated Life 50,000 hr, Fixture Housing Color White, Fixture Housing Material Die Cast Aluminum, Lumens per Watt 138 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F, Standards UL Listed, Warranty 10 Yr.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products