Shop All Area Lights
Cree
LED Area Luminaire, 53W
Mfr # BXSP-B-HT-5ME-A-40K-UL-SV
Zoro # G9197596
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 4,049 lm
- Voltage 120-277V AC
- Max. Fixture Wattage 53.0
- Mounting Horizontal Tenon
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # BXSP-B-HT-5ME-A-40K-UL-SV
- Zoro # G9197596
- Country of Origin United States
- Category Area Lights
Dimensions
Fixture Width | 9 1/4 in |
Fixture Length | 23 3/4 in |
Fixture Height | 5 in |
Width | 9 1/4 in |
Height | 5 in |
Description
Parking Lot Light Fixture, Mount Type Tenon, Lumens 4,049 lm, Fixture Wattage 53 W, Light Distribution Shape Type V, LED Replacement For 70W HPS/MH, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 5 in, Width 9 1/4 in, Rated Life 50,000 hr, Fixture Housing Color Silver, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 76.4 lm/W, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, 75BR38FL 130V (75BR38/FL 130V)
- MANGO POWER Home Backup Kit 2x E 1x mPanel Pro 6kW/7kWh 240V (HBK2xMPE1xmPP)
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/841/ECO)
- COOPER LIGHTING GRY DuskDawn AreaLight (ALB4A40GY)
- BRILLANTEZ ANUNCIO ESPLENDOR Caretaker Dusk to Dawn Hardwired LED Silver Area Light (BR1679679)
- BEYOND LED TECHNOLOGY LED Area Light | 320 Watt | 44800 Lumens | 5000K | 277V-480V | Slip Fitter Mount | Grey Housing (BLT-ALHL320W-50K-III-ZR-SF-G)
- GAMA SONIC Yard Light w/2 Mounting Options (Mounting Arm or Direct to Wall) (17iS90810)
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- ILC Replacement For EIKO, SCST140B0850VW (SCST-140/B0/850-V-W)
- NUVO LED Area Light Type III, 200 Watts, Bronze Finish, 5000K, 120-277 Volts (65/845)
- Cree Area Lights