Shop All Light Fixture Parts
This Product is Discontinued
Cree
Drywall Grid Adaptor, 2x4 (Discontinued)
Mfr # DGA24-WHT
Zoro # G5925936
This Product is Discontinued
Key Features
- Length 24.375 in x 48.375 in
- For Use With CR Series Troffers
- Warranty 1 yr
- Accessory Type Drywall Grid Adaptor, 2x4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # DGA24-WHT
- Zoro # G5925936
- UPC # 813959014420
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 24.375 in x 48.375 in |
Details
Item | Drywall Grid Adaptor, 2x4 |
For Use With | CR Series Troffers |
Warranty | 1 yr |
Accessory Type | Drywall Grid Adaptor, 2x4 |
Description
Drywall Grid Adaptor, 2x4, Length 24.375 in x 48.375 in, For Use With CR Series Troffers, Warranty 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.