Shop All Recessed Lighting Trims
Cree
CR6 Trim, Flat Black
Mfr # CT6BB
Zoro # G5034556
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Aperture Size 6 in
- Trim Color - Recessed Down Light Black
- Lighting Technology LED
- Nominal Size 6
- Width 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # CT6BB
- Zoro # G5034556
- UPC # 813959016868
- Country of Origin Multiple
- Category Recessed Lighting Trims
Dimensions
Nominal Aperture Size | 6 in |
Nominal Size | 6 |
Width | 4 1/8 in |
Height | 1 3/4 in |
Length | 5 1/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item - Recessed Down Light | LED Recessed Down Light Trim |
Trim Color - Recessed Down Light | Black |
Lighting Technology | LED |
Warranty | 1 yr |
Item | LED Can Light Trim |
Color | Flat Black |
Description
LED Can Light Trim, Nominal Size 6 In., Lighting Technology LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Led Cob Clip Flashlt 80L (21019)
- LEVITON FLUORESCENT LAMPS T8 MED FLUOR LMPHLDR SLIDE ON MNT SHNT (23662-OSL)
- ILC Replacement for Subzero 500 Series Replacement Bulb replacement light bulb lamp, 2PK (500 SERIES REPLACEMENT BULB SUBZERO)
- ILC Replacement for Philips Pl-l 24w/30/4p replacement light bulb lamp (PL-L 24W/30/4P PHILIPS)
- CREE Adapter Ring (GR8)
- CREE Pan Conversion Kit, 6 in., 120V (C6-GU24)
- ELCO LIGHTING 4 Adjustable Shower Trim with Clear Reflector and Frosted Lens Trim" (EL1412N)
- ELCO LIGHTING 8 CFL Horizontal Reflector" (EL821C)
- ELCO LIGHTING 4 Adjustable Pull Down Trim" (EL1497BZ)
- ELCO LIGHTING 6 Adjustable Baffle with Gimbal Trim " (EL376BZ)
- PROGRESS LIGHTING Recessed 6" Open Baffle Trim, White (P8075-28)
- Cree Recessed Lighting Trims