Shop All Bay Lights
Cree
Clear Acrylic Refector
Mfr # CXBP16
Zoro # G4054718
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With CXB Series High Bay
- Length 16 in
- Warranty 1 Yr.
- Accessory Type Clear Acrylic Reflector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # CXBP16
- Zoro # G4054718
- UPC # 849665002048
- Country of Origin United States
- Category Bay Lights
Dimensions
Length | 16 in |
Details
For Use With | CXB Series High Bay |
Warranty | 1 Yr. |
Item | Clear Acrylic Reflector |
Accessory Type | Clear Acrylic Reflector |
Description
Clear Acrylic Reflector, Length 16 in, For Use With CXB Series High Bay, Warranty 1 Yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE53)
- HALO Adjustable Eyeball 30° Tilt, 998 4" (998P)
- CARSON OPTICAL Flex Neck Plus LED Book Lights Six LED Bulbs (FL66MU)
- ILC Replacement for Ushio Ush-102dh replacement light bulb lamp (USH-102DH USHIO)
- CREE White Acrylic Relector (CXBW16)
- METALUX Ssled Uplight Kitssled Uplight Kit (SSLED-UPL-U)
- METALUX En Led 2X4,5400Lm 3500K, Unv 0-10 Dim Drv (24EN-LD2-54-UNV-L835-CD1-U)
- METALUX LED, 2'x2' Cruze SE, Ribbed Frosted Acrylic Lens, 3500 Lumens, 85 CRI, 3500K, UNV 0-10V Dimming Driver (24CZ-LD5-35SE-UNV-L835-CD1-U)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 4000K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L840-CD1-U)
- METALUX Ft Led Striplite, 9600 Lm, 50K, 0-10V, 8 (8TSNLED-LD5-96SL-UNV-L850-CD1-U)
- METALUX LED Linear Striplight 4 ft., 4000 lumens, 3500K, 0 - 10V dimmable driver (4WNLED-LD4-40SL-F-UNV-L835-CD1-U)
- Cree Bay Lights