Shop All Light Fixture Parts
Cree
Aluminum Reflector Wire Guard
Mfr # WG-A
Zoro # G3722321
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- For Use With CXB Series High Bay
- Warranty 1 Yr.
- Accessory Type Aluminum Reflector Wire Guard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # WG-A
- Zoro # G3722321
- UPC # 849665002826
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 16 in |
Details
Item | Aluminum Reflector Wire Guard |
For Use With | CXB Series High Bay |
Warranty | 1 Yr. |
Accessory Type | Aluminum Reflector Wire Guard |
Description
Aluminum Reflector Wire Guard, Length 16 in, For Use With CXB Series High Bay, Warranty 1 Yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Shallow New Construction IC Airtight Housing" (EL760ICA)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- ILC Replacement for Osram Sylvania Fp14/830/eco replacement light bulb lamp (FP14/830/ECO OSRAM SYLVANIA)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 18619lm (LED-8030M40-MHBC)
- CREE Acrylic Conical Drop Lens (CL16)
- SUREFIRE Replacement Lamp, 65 Lum (P60)
- BLODGETT Light, Indicator 250V Red, Round (16037)
- LIVEX LIGHTING Polished Brass Extra Heavy Duty Decorati (5610-02)
- CAMDEN Camden: EM Format clam shell Prox. Card, PK 10 (CMD-CV-CSE)
- ECM INDUSTRIES Pull Chain Switch (GSW-31)
- CROUSE HINDS Refractor Type V 200400Kw Light Fixture (GR305)
- Cree Light Fixture Parts