Shop All Light Fixture Parts
Cree
Adjustable Mount Arm, Silver Housing
Mfr # OSQ-AASV
Zoro # G6599481
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10-36/64"
- Width 2"
- Height 3-13/16"
- For Use With OSQ Series LED Area Luminaire
- Housing Finish Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # OSQ-AASV
- Zoro # G6599481
- UPC # 849665002338
- Country of Origin United States
- Category Light Fixture Parts
Dimensions
Length | 10-36/64" |
Width | 2" |
Height | 3-13/16" |
Details
Item | Adjustable Mount Arm |
For Use With | OSQ Series LED Area Luminaire |
Housing Finish | Silver |
Warranty | 1 yr. |
Housing Material | Die Cast Aluminum |
Description
Adjustable Mount Arm, For Use With OSQ Series LED Area Luminaire, Height 3 13/16 in, Width 2 in, Warranty 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOTODIOX JDD Type 150 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb (BULB-150W)
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- SIGNIFY T5 Fluorescent 40Pk (F14T5/841)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 25W, 2 pin (FS25)
- CREE Acrylic Conical Drop Lens (CL16)
- CREE Aluminum Reflector Wire Guard (WG-A)
- LITHONIA LIGHTING Lamp Board (ELP L015)
- LEVITON Leviton Mfg R52-T5020-0WS 20 Amp White Single Power Tamper Resistant Outlet (R52-T5020-0WS)
- ILC Replacement For LIGHT BULB LAMP, WH 5230L (WH 5-230-L)
- GORGEOUSGLOW Specialty Hardw 60141 Assorted Fixture Screw (GO110701)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, Fluorescent Battery Packs w/ Quick Disconnect Option (PSQ500QD MVOLT M12)
- Cree Light Fixture Parts