Shop All Outdoor Lighting Accessories
This Product is Discontinued
Cree
Adjustable Mount Arm, Bronze Housing (Discontinued)
Mfr # OSQ-AABZ
Zoro # G5007278
This Product is Discontinued
Key Features
- For Use With OSQ Series LED Area Luminaire
- Width 2 in
- Housing Material Die Cast Aluminum
- Warranty 1 yr
- Height 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # OSQ-AABZ
- Zoro # G5007278
- UPC # 849665002321
- Country of Origin United States
- Category Outdoor Lighting Accessories
Dimensions
Width | 2 in |
Height | 3 13/16 in |
Length | 10 9/16 in |
Details
Item | Adjustable Mount Arm |
For Use With | OSQ Series LED Area Luminaire |
Housing Material | Die Cast Aluminum |
Warranty | 1 yr |
Housing Finish | Bronze |
Accessory Type | Adjustable Mount Arm |
Description
Adjustable Mount Arm, For Use With OSQ Series LED Area Luminaire, Height 3 3/4 in, Width 2 in, Warranty 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.