Shop All Site & Roadway Lighting
Cree
Adjustable Cable Cord Canopy Kit
Mfr # AC5-12/3-48-Q14B-JB
Zoro # G6019641
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CS Series Linear Luminaires
- Warranty 1 yr
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # AC5-12/3-48-Q14B-JB
- Zoro # G6019641
- UPC # 813959018855
- Country of Origin United States
- Category Site & Roadway Lighting
Dimensions
Length | 48 in |
Details
For Use With | CS Series Linear Luminaires |
Warranty | 1 yr |
Item | Adjustable Cable Cord Canopy Kit |
Description
Adjustable Cable Cord Canopy Kit, For Use With CS Series Linear Luminaires, Warranty 1 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Mini Flashlight, General Purpose, 16 lm (1810)
- ILC Replacement for PEC Hy40w/bay replacement light bulb lamp (HY40W/BAY PEC)
- ILC Replacement for GE General Electric G.E 47950 replacement light bulb lamp (47950 GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Compact Wall Pack, 2900 lm (WPX1 LED P2 50K MVOLT DDBXD M4)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- LUMARK Axc, Large, 56W, 4000K, Fc, 120-277V (AXCL6A)
- LUMARK Cbn Bz, 60W, 5000K, 120V (XTOR6BRL-PC1)
- AMERICAN ELECTRIC LED Roadway Light, 133W, 4000K Color (ATBM P40 MVOLT R3)
- NIGHTSTICK Rechargeable Area Light (XPR-5592GX)
- LITHONIA LIGHTING LED Parking Garage Light, 6643 lm, 4000K (VAP 6000LM FST MD MVOLT GZ10 40K 80CRI)
- LUMARK Crtkr Lumark, Type5, 8Led, 5000K, 0-10Vdim (CTKRV1A-D-UNV)
- Cree Site & Roadway Lighting