Shop All Light Fixture Parts
This Product is Discontinued
Cree
Acrylic Prismatic Drop Lens (Discontinued)
Mfr # DL16
Zoro # G4054690
This Product is Discontinued
Key Features
- Length 16 in
- For Use With Acrylic Reflector on CXB Series High Bay
- Warranty 1 Yr.
- Accessory Type Acrylic Prismatic Drop Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cree
- MFR # DL16
- Zoro # G4054690
- UPC # 849665002079
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 16 in |
Details
Item | Acrylic Prismatic Drop Lens |
For Use With | Acrylic Reflector on CXB Series High Bay |
Warranty | 1 Yr. |
Accessory Type | Acrylic Prismatic Drop Lens |
Description
Acrylic Prismatic Drop Lens, Length 16 in, For Use With Acrylic Reflector on CXB Series High Bay, Warranty 1 Yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.