Shop All Light Fixture Parts
Cree
Acrylic Conical Drop Lens
Mfr # CL16
Zoro # G4054681
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- For Use With Acrylic Reflector on CXB Series High Bay
- Warranty 1 Yr.
- Accessory Type Acrylic Conical Drop Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cree
- MFR # CL16
- Zoro # G4054681
- UPC # 849665002062
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 16 in |
Details
Item | Acrylic Conical Drop Lens |
For Use With | Acrylic Reflector on CXB Series High Bay |
Warranty | 1 Yr. |
Accessory Type | Acrylic Conical Drop Lens |
Description
Acrylic Conical Drop Lens, Length 16 in, For Use With Acrylic Reflector on CXB Series High Bay, Warranty 1 Yr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Mh1000/u replacement light bulb lamp (MH1000/U PHILIPS)
- METALUX Cz 2X2 Rb Fracln, 3400Lm, 3500K, Unv0-10Vdd (22CZ-LD5-34-UNV-L835-CD1-U)
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- ILC Replacement for Philips 41410-2 replacement light bulb lamp (41410-2 PHILIPS)
- CREE Aluminum Reflector Wire Guard (WG-A)
- CELEBRATIONS Light Clips 20 ct (73015-20COSACP)
- CROUSE HINDS Wall Mount Thru Feed Cover 3/4In Lighting Parts and Accessory (TWM2)
- HANSON TR-50 for Taps 1/4in to 1/2in (12050)
- MIDWEST FASTENER On / Off Zinc Plated Steel Indicator Plates 10PK (65367)
- LEVITON Leviton Mfg R50-515CV-LIT Vinyl Lighted Connector; Yellow (7019193)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR1 LED ALO SWW2 UVOLT PE DDBTXD)
- Cree Light Fixture Parts