Shop All Arts & Crafts
Creativity Street
Youth Disposable Aprons, White, 24in x 35in, PK100
Mfr # P0091240
Zoro # G7548198
product price: $31.19
/pk 100, $0.31/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Recommended Grade Grade PK-3
- Includes 100 aprons
- Recommended Age 3-8 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # P0091240
- Zoro # G7548198
- UPC # 29444912403
- Country of Origin China
- Category Arts & Crafts
Details
Color | White |
Material | Plastic |
Recommended Grade | Grade PK-3 |
Includes | 100 aprons |
Recommended Age | 3-8 Years |
Description
Every little masterpiece needs protection! Child size plastic aprons with back tie straps protects clothes from spills and stains. Aprons measure 24" x 35". Each pack includes 100 white aprons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Aluminum No.10 Bead Ball Chain ConnectorSilver, 100PK (5982749)
- GHENT Display Rail, Width 12 In, PK12 (H12-12)
- SOUTHWORTH Paper, Parchment, 24No, Blue, PK100 (P964CK)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Black (GR-RBG-BK)
- CREATIVITY STREET Pony Beads, 6mm x 9mm, Assorted, PK1000 (3552)
- CREATIVITY STREET Craft Sticks, Wood, 2mm, 4-1/2"x3/8", 1000/BX, Natural PK (PAC377401)
- CREATIVITY STREET Modeling Dough, 6 Assorted Colors, 3.3 lb. Per Color, 6 Pieces (PAC4076)
- CREATIVITY STREET Iridescent Film, Mother of Pearl, 36in x 12.5ft, 1 Roll (P0073180)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- CREATIVITY STREET Modeling Clay Assortment, Assorted Neon Colors, PK48 (PAC4091)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Blue (UBC63603)
- Creativity Street