Shop All Arts & Crafts
Creativity Street
Yarn Tote, Blue, 10-1/2inH x 12inW
Mfr # P0000875
Zoro # G4111798
original price:
$23.99
4% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Recommended Grade Grade K+
- Recommended Age 5+ Years
- Height 12"
- Includes 1 Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # P0000875
- Zoro # G4111798
- UPC # 29444008755
- Country of Origin China
- Category Arts & Crafts
Dimensions
Height | 12" |
Details
Color | Blue |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Includes | 1 Tote |
Material | Nylon |
Description
A convenient way to carry and share yarn. This tote holds up to eight standard size yarn skeins (not included) and is made from durable nylon fabric. Yarn easily dispenses through the top and rubber stoppers prevent it from falling back into the tote. It features an adjustable strap, a convenient handle for easy transport and an attachable bag for carrying small accessories. Measures 10-1/2"H x 12"W. Yarn not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Stationery Letterhead, Kumbaya, 8, PK80 (2019057)
- BEST-RITE Bulletin Board, 96"W x 48" H, Cork, Natural (301AH)
- BIC BIC Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black Ink and Barrel, 240/Carton (GSM240BK)
- AVERY Tags, Shipping, #5, Plain, Ylw 1000PK (AVE12325)
- CREATIVITY STREET Chalk, Sidewalk, Assorted, PK52 (1752)
- CREATIVITY STREET Colossal Brushes, Flat, Assorted Colors, 7.25" Long, PK30 (PAC5167)
- CREATIVITY STREET Paper Mache Mask, 8"x5-1/4", 12/Set, Natural PK (PAC419012)
- CREATIVITY STREET WonderFoam® Sheets, Assorted Colors, 5.5 x 8.5, PK120 (PAC4301)
- CREATIVITY STREET Glitter Pom Pons, Assorted Colors, 33 mm, PK40 (PAC81533)
- CREATIVITY STREET Letters and Numbers, Natural Wood, 1.5", 200 Pieces (PAC3623)
- HD HW10 O Dowel Rods 0.63 in. Diameter - Oak (HW10 O)
- Creativity Street