Shop All Arts & Crafts
Creativity Street
Wood Spools, Natural Wood, 1/2in to 2in, PK60
Mfr # PAC3570
Zoro # G4115228
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Wood
- Recommended Grade Grade K+
- Material Wood
- Recommended Age 5+ Years
- Includes 60 Pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Creativity Street
- MFR # PAC3570
- Zoro # G4115228
- UPC # 21196035706
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural Wood |
Recommended Grade | Grade K+ |
Material | Wood |
Recommended Age | 5+ Years |
Includes | 60 Pieces |
Description
Natural Wood Spool Assortments are easy to paint and embellish. They can also be used to create dolls, toys and other arts and crafts projects. The spools range in size from 1/2" to 2". Each pack includes 60 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD Canary Legal/Wide Dual Pad, 100 Pg (20-243)
- AVERY File Folder Labels with TrueBlock, PK150 (8593)
- C-LINE PRODUCTS Protector, Sheet, Panoramic 25PK (CLI62237)
- BARKER CREEK Tie-Dye Name Tags/Self-Adhesive Labels, 90/Set (3745)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- CREATIVITY STREET Flat Slotted Clothespins, Natural, 3.75in, PK240 (PAC3685-01)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Cellophane Iridescent Film, Mother of Pearl, 36in x 12.5ft, PK2 (P0073180)
- CRAYOLA Paint Brush Pens, No Drip, 40/BX, Assorted PK (CYO546203)
- Creativity Street