Shop All Arts & Crafts
Creativity Street
Wood Shapes, Natural Colored, Assorted Shapes, PK700
Mfr # PAC3699-01
Zoro # G1426036
product price: $32.95
/pk 700, $0.05/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Recommended Age 4+ Years
- Material Wood
- Recommended Grade Grade PK+
- Includes 700 pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Creativity Street
- MFR # PAC3699-01
- Zoro # G1426036
- UPC # 194629008605
- Country of Origin China
- Category Arts & Crafts
Details
Color | Natural |
Recommended Age | 4+ Years |
Material | Wood |
Recommended Grade | Grade PK+ |
Includes | 700 pieces |
Description
These Natural Wood Shapes include stars, hearts and other geometric shapes. Perfect for several arts and crafts applications. Pieces range from .5" to 2". Each pack includes 350 pieces. Sold as 2 packs for a total of 700 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Rd, PK12 (32222)
- CANON 4221C002 (CLI-65) Ink, Photo Magenta (4221C002)
- ZORO SELECT Shop Ticket Holder, Orange, 12 in. W, PK15 (45TU81)
- SPECTRUM Spectrum® Math Workbook, Grade 8 (704568)
- CREATIVITY STREET Youth Disposable Aprons, White, 24in x 35in, PK100 (P0091240)
- CREATIVITY STREET Paint Brush Set, 3 Brush Hairs, 4 Brush Shapes, 24/ST, AST PK (PAC5134)
- CREATIVITY STREET Colossal Plastic Handle Brush Classroom Brush Set, 7" Long, PK30 (PAC5160)
- CREATIVITY STREET Plastic Handle Brush Class Pack, 7" Long, PK288 (PAC5173)
- CREATIVITY STREET Mini Craft Sticks, Natural, 2.56in, PK6000 (PAC3894-01)
- CREATIVITY STREET Jingle Bells, Silver, 0.63", PK216 (PAC3114)
- HELIX 360° Angle and Circle Maker (36002)
- Creativity Street